Vestil Swing-Away Trailer Jack Stand TJ-06 800 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Swing-Away Trailer Jack Stand TJ-06 800 Lb. Capacity

Item #: WB984803

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil SWING-AWAY TRAILER JACK STAND

Easy to Install, Bolt-On Trailer Jack Tilts Up when Not in Use.

Universal Trailer Jack Stand helps support the tongue of your trailer when uncoupled from the tow vehicle. Swing-away design allows jack to be stored safely when the trailer is coupled to the hitch. Side-mounted crank with a comfortable grip easily raises and lowers the jack. 5" hard rubber caster allows trailer movement when the stand is lowered. Galvanized steel construction resists corrosion. 8-1/4" x 7-5/16" mounting plate with 6" or 3-5/16" x 7-1/4" bolt holes (center to center).

Product Specifications

    • CAPACITY LBS.800 (363.64 kg)
    • ASSEMBLYAssembled
    • BOLT SPACING6" or 3-5/16" x 7-1/4" Center to Center
    • BRANDVestil
    • CASTER DIAMETER INCHES5-1/2 (13.97 cm)
    • CASTER TYPEHard Rubber
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONTrailer Jack - Tongue Mount - Side Crank
    • LIFTING RANGE INCHES10 (25.4 cm)
    • LOWERED HEIGHT INCHES23 (58.42 cm)
    • MANUFACTURERS PART NUMBERTJ-06
    • MOUNT TYPE8-1/4" x 7-5/16" Bolt-On Mounting Plate
    • RAISED HEIGHT INCHES33 (83.82 cm)
    • WEIGHT LBS.14 (6.36 kg)
Have A Question About This Product?
0 Question | 0 | Answer