Bluff® Forklift Container Ramps

Bluff® Forklift Container Ramps

The Perfect Solution for Loading and Unloading Shipping Containers!

Bluff® Forklift Container Ramps allow you to safely access product in Shipping or Storage Containers in your yard with a forklift truck. Container Ramps allow safe navigation from the ground to the bed of the Container, and back to ground-level. Ramps feature a full-width stiffener which adds strength against the storage container, and a sturdy grab notch bracket is welded into the sides of the ramp. Container Dock Board features fold-down lifting loops that allow a forklift to transport and position, and include locking safety chains with a specially designed keeper that easily locks into the container. All-welded steel construction for high traffic cycles.

** The HT" DIFFERENCE UP is the height difference above ground-level.


W"
  • W"
L"
  • L"
CAP. LBS.
  • CAP. LBS.
COMPARE CONTAINER RAMP SIZE HT" DIFFERENCE UP **
W" L" CAP. LBS. 19% GRADE 14% GRADE WT. LBS. IMAGE MODEL QTY PRICE
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
54.80.198.222:44