Bluff® Mini Yard Ramps

Bluff® Mini Yard Ramps

Bluff® Mini Yard Ramps offer an Economical Solution for Applications where the High Side is 33" or Less!

There are a world of applications that have a target height that is one-half or less of a typical dock height, and this "Little Brother to a Yard Ramp" is the answer. These Mini-Ramps will service heights from 12" to 33", allowing greater flexibility than conventional Yard Ramps. Solid steel diamond deck floor plate approaches on both the top and the bottom ensure long life whether using manual equipment or forklift trucks. Ramp features a serrated steel grating surface that provides superior traction while reducing dirt, rain and snow build-up. Safety locking chains secure Ramp to dock or trailer, and 6"H safety curbs help keep forklifts and equipment on the Ramp.

Optional Mobility Package features two screw jacks with rigid steel casters that are mounted at the balance point, allowing two persons the ability to move and position the Ramp over a hard surface. Note: Service Heights are limited to 16" to 33" when used in conjunction with the optional mobility package.

Other Capacities and Sizes available; Please call for pricing.


W"
  • W"
USABLE W"
  • USABLE W"
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS MOBILITY PACKAGE
L' W" USABLE W" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.83.81.52:46