Vestil Aluminum Forklift Yard Ramps with Steel Grating

Vestil Aluminum Forklift Yard Ramps with Steel Grating

Forklift Ramps help Load and Unload Trucks and Trailers at areas without Docks.

Vestil Aluminum Forklift Yard Ramps with Steel Grating provide easy forklift or pallet truck access to freight without requiring docking bays. Ramp offers a 45-62" service height range. Positive steel grating provides superior traction while reducing rain and snow build-up. Yard Ramps include safety locking chains and 15" overlapping lip to secure ramp to dock or truck. 4"H safety curb sides help keep trucks and forklifts on ramp. Forklift Ramps include 9" diameter steel wheels and a manual two-speed hand crank lift. 36'L Ramps feature a 6'L level-off at top of ramp for safe dock-to-ground or truck-to-ground access.


L'
  • L'
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
L' OVERALL W" USABLE W" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE
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
54.82.29.141:46