Vestil Truck Mounted Aluminum Walk Ramps

Vestil Truck Mounted Aluminum Walk Ramps

Save Valuable Space in your Truck!

Vestil Truck Mounted Aluminum Walk Ramps include a steel pocket frame for under-truck mounting, with linkage to prevent the ramp from falling out. Ramp is constructed of lightweight welded aluminum that will not rust and features non-slip serrations for extra grip. An integral manually operated Spring-loaded Lock secures the Ramp into the frame. Hand Loops are included to assist with Ramp deployment. Overlap style end lip rests on the trailer bed to provide a smooth transition. Each Ramp includes 2"H side curbs and 2 Chains to connect the Ramp to the truck for added safety.

Note: 28" overall Ramp width, 26" usable Ramp width and 29-½" overall frame width.


L'
  • L'
MAX.
  • MAX.
4 WHEEL CART
  • 4 WHEEL CART
2 WHEEL CART
  • 2 WHEEL CART
COMPARE USABLE RAMP DIMS. HEIGHT RANGE" CAP. LBS.
L' W" MIN. MAX. 4 WHEEL CART 2 WHEEL CART WT. LBS. IMAGE MODEL QTY PRICE
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
54.82.29.141:46