Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Folding Steel Pivoting Double Security Gates - 12'W Expanded - 6.5'H

Rollover image to zoom in

Click image to enlarge

Relius Solutions Folding Steel Pivoting Double Security Gates - 12'W Expanded - 6.5'H

Item #: WBB2043365

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $688.00
Clearance Price: $ 342.95
Product Information
Customer Review
Product Q&A
Relius Solutions Folding Steel Pivoting Double Security Gates - 12'W Expanded - 6.5'H

RELIUS SOLUTIONS Folding Steel Pivoting Double Security Gates enhance security and control access, but don't obstruct air flow or light. Feature drop pin at center to stabilize closed doors. Rolls on 2" steel swivel casters. Lattice gates fold compactly for easy access. Fold flat to the side for unobstructed entry. Can be recessed or surface mounted, brackets included. Sturdy -3/4" steel channel construction. Lift and turn locking mechanism accepts a padlock with up to a -1/2" dia. shaft. NOTE: Expanding the gate will cause a 3-3-1/2" gap between the gate and floor. Over-extending the gate will increase this gap.

Product Specifications

    • WIDTH INCHES12'
    • COLOR FINISHGray
    • BRANDRelius Solutions
    • MANUFACTURERS PART NUMBER620665

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.