Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Goff's Air Compressor Sound Screens

Goff's Air Compressor Sound Screens

Goff's Air Compressor Sound Screens are Designed to Dramatically Reduce Harmful Industrial Strength Compressor Noises.

Goff's Air Compressor Sound Screens are made of water, mildew and rot resistant 18 oz. vinyl for long lasting durability and dependability. Specifically designed for 5-10 HP Vertical & Horizontal Piston Drive Reciprocating Compressors. Reduces noises by up to 45dB with typical STC* of 26 within the coverage area. Panels are constructed of viscoelastic acoustic damper with suspended mineral particles and an aluminum constraining layer. Panels are attached to a portable, heavy duty, yet lightweight 1-3/16" extruded aluminum frame. Custom sizes and other colors available; Please call for more information. Limited 5 Year Warranty.

Note: There is a 4" gap from the bottom of the curtain to the floor to allow air to flow through.

Note: Sound transmission loss is based on Frequency; Please see Chart below for specific dB reduction.

Sound Transmission Loss (db)
  Frequency:     125   250   500   1000   2000   4000   STC*
  dB:     12   16   25   32   38   45   29
*STC - Sound Transmission Class


W'
  • W'
H'
  • H'
COMPARE DIMENSIONS
W' H' COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.156.78.4:46