TMI Curtain Wall Partitions

TMI Curtain Wall Partitions

Industrial Curtain Walls help to Contain Work Area Environments.

Lightweight Partitions are excellent temporary walls that offer an inexpensive solution to block dust, overspray and smoke from reaching other work areas. Curtain Walls also aid in reducing energy bills by eliminating the need to heat or cool unused warehouse areas. Steel Tracks install easily using the included universal mounting brackets, and nylon rollers glide smoothly through the tracks for easy partition opening/closing. Durable vinyl Curtains include hook-and-loop fasteners to connect multiple curtains for larger areas. Meet NFPA-701 fire rating standards.

Choose from Solid Curtain Wall Partition constructed of PVC coated polyester reinforced vinyl for long life or Solid Curtain Partition with Vision Panel that features a clear PVC panel for extra visibility.

90° Curved Track Connector offers a smooth radius bend when joining two straight tracks for added flexibility.

Custom Sizes and additional Color options are available; please call for more information.


PARTITION TYPE
  • PARTITION TYPE
W'
  • W'
H'
  • H'
COMPARE PARTITION DIMENSIONS CURVED CONNECTOR
PARTITION TYPE W' H' MATERIAL WT. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.198.134.127:46