Goff's Strip Doors

Goff's Strip Doors

Goff's Strip Doors are an Economical Solution to Protecting Employees and Goods from Adverse Environmental Conditions.

Goff's Strip Doors are made of heavy duty .08 or .12" thick transparent PVC for long lasting durability and dependability. Provide protection and control noise and temperature while still allowing supervision and passage of light. PVC Strip has a 50% overlap. -20°F to 150°F operating temperature. UV stabilized. Universal header/wall mount hardware is standard. Available in strip widths of 8" and 12" and for various door openings of 3' to 12' wide and 7' to 12' in height. Limited 5 Year Warranty from failure in normal use due to defects in material or workmanship. Limited Lifetime Warranty on all mounting hardware. Compliant With California Fire Marshal Code.


W'
  • W'
H'
  • H'
W"
  • W"
THICKNESS"
  • THICKNESS"
COMPARE DOOR OPENING STRIP
W' H' W" THICKNESS" IMAGE MODEL QTY PRICE
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
54.167.29.208:46