Energy Saving Strip Curtains & Strip Dock Doors

Energy Saving Strip Curtains & Strip Dock Doors

Our Mounting Brackets provide the Fastest Vinyl Strip Door Installation on the Market!

Exclusive glass filled polypropylene Mounting Brackets (included) reduce strip curtain installation time by 90%. Pre-punched PVC Plastic Strips simply hook on and will not accidentally come off. 12"W x .120" thick Strip Doors have a 66% overlap (4" each side) to conserve energy. Strip Curtains reduce A/C and heat loss as well as noise, dust and fumes. Heavy-duty, flexible vinyl strips are transparent for 2-way visibility and are warp-resistant. The rounded edges and concave/convex overlap improves sealing and eliminates dangerous, sharp protrusions. Strip Doors provide an effective thermal barrier and temperature resistance from -10 to 150 degrees F. Special UV stabilizers help reduce fading or yellowing. Self-extinguishing and fire-resistant. Safety orange end panel strips included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Available with Standard Grade Smooth clear, or Loc-Rib™ clear and heavy duty Scratch-Resistant clear strips for high traffic applications.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

For Strip Doors with smaller openings, please see our selection of Pedestrian Walkway Strip Curtains & Strip Doors with 8" wide strips.


W'
  • W'
H'
  • H'
DOOR TYPE
  • DOOR TYPE
BRAND
  • BRAND
COMPARE DOOR OPENING STRIP SIZE
W' H' DOOR TYPE W" THICKNESS" BRAND IMAGE MODEL QTY PRICE
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
54.234.233.48:46