Aleco® AirStream® Perforated PVC Insect Barriers & Bug Curtains

Aleco® AirStream® Perforated PVC Insect Barriers & Bug Curtains

Ventilation without Aggravation!

The Aleco® AirStream® insect barrier is an innovative product that allows fresh air to circulate while keeping unwanted flying pests out. Bug curtains help keep facilities cooler longer and improve the buildings appearance. Durable perforated PVC material is tough enough for forklift, pallet jack and hand truck traffic making it used for loading docks and exterior manufacturing openings, and also helps meets FDA requirements for use in restaurants. Door strips are easy-to-install using the included MaxBullet® HTP cross-link polymer mounting hardware. 8"W strips offer 50% strip overlap (2" each side) and 12"W strips have 66% strip overlap (4" each side). Available in Clear with Orange End Strips and fully Amber colors; insects perceive amber coloring as black/opaque and will not try to enter the area.


W'
  • W'
H'
  • H'
COLOR
  • COLOR
COMPARE DOOR OPENING STRIP SIZE
W' H' COLOR W" THICKNESS" IMAGE MODEL QTY PRICE