Securall® Fire-Rated Quick Mount Commercial Grade Doors

Securall® Fire-Rated Quick Mount Commercial Grade Doors

Securall® Fire-Rated Quick Mount Commercial Grade Doors Are Used For Replacement Doors Or Securing Pre-Existing Openings.

Securall® Fire-Rated Quick Mount Commercial Grade Doors are available in two thicknesses of steel. All sub-frames are 12 gauge steel for long lasting durability. Equipped with factory installed hardware, ball bearing hinges, door closer, threshold, and weatherstripping. Quick Mount Doors are available with fire rating of 45 minutes or 1-1/2 hours. Ready-to-install into pre-existing door openings. Available with Right Hand Reverse or Left Hand Reverse with a variety of window options.

Note: Quick-Mount Door/Frame Assemblies are designed to fit into existing commercial steel door frames.


STYLE
  • STYLE
HEIGHT
  • HEIGHT
FIRE RATING
  • FIRE RATING
WINDOW
  • WINDOW
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
STYLE WIDTH HEIGHT FIRE RATING WINDOW CONSTRUCTION IMAGE MODEL QTY PRICE
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
23.20.147.6:46