DBCI Electric Commercial Roll-Up Dock Door Openers

DBCI Electric Commercial Roll-Up Dock Door Openers

DBCI Electric Dock Door Openers, also known as Jackshafts, Quickly and Efficiently Open Warehouse Roll-Up Receiving Doors.

Electric Motor eliminates the manual labor of opening Global Equipment manual push-up or reduction drive chain lift Dock Doors up to 14'W x 14'H. Electric Door Opener has single-phase 1/2HP 115V 60 Hz high starting torque motor with overload protection. Unit offers low maintenance steel roller chain on internal drives, 3/4” ball bearing on pulley shaft, 1” ball bearing on final drive shaft and heavy duty V-belt for long life. Roll-up Dock Door Opener standard features include 24V fused control circuit, 3 button control station, adjustable friction clutch and rotary limit switches, solenoid brake and emergency disconnect with electrical cut-out switch for manual operation. Right hand mount is standard (left hand mount available; call for information). 2 Year Limited Warranty.

Choose Electric Roll-Up Dock Door Opener Type –
Manual Push-Up Door Motor or Reduction Drive Chain Lift Door Motor.


COMPARE OVERALL DIMENSIONS
DOOR TYPE HP L" W" H" IMAGE MODEL QTY PRICE
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
107.22.97.23:46