Vestil Dock Seal & Dock Leveler Draft Blockers

Vestil Dock Seal & Dock Leveler Draft Blockers

Vestil Dock Seal & Dock Leveler Draft Blockers Block Drafts Between Dock Seals and Dock L.

Vestil Dock Seal & Dock Leveler Draft Blockers are made of heavy duty vinyl for superior and long lasting durability. Draft-blocker bag is filled with foam for compressibility. Air vents allow bag to return to its original shape. Heavy weighted base provides excellent sealing action. Bag includes integral grommets to tether in place (attachment not included) and carrying handles for easy removal. Lengths are 18", 24", and 36". Width is 12". Height is 9". Safety yellow stripes provide high visibility.


COMPARE DIMENSIONS
L" W" H" WT. LBS. IMAGE MODEL QTY PRICE