Halogen Versa-Light VL420X Dock Light 42" L Reach

Rollover image to zoom in

Click image to enlarge

Halogen Versa-Light VL420X Dock Light 42" L Reach

Item #: WB608044A

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $437.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HALOGEN VERSA-LIGHT® VL420X; LOADING DOCK LIGHT

Increase Safety with Advanced Technology Truck, Trailer and Dock Lighting.

The Versa Light® dock light provides twice the light of old technology lights, properly illuminating the entire trailer to help minimize cargo and trailer damage. Unique flexible tube design easily adjusts to any position and withstands sudden impact from overhead doors and fork lifts. Spring-mounted 117 watt low voltage halogen bulb (1.4 amperage draw) is fan cooled and protected by a shield to extend bulb life. Flexible 42"L stainless steel tube and ventilated welded steel housing offer years of service. Step down transformer and circuit breaker switch are standard. 115V, 1-phase, 60 Hz and UL listed. 1 Year Limited Warranty (bulb excluded).

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDD.L. Manufacturing
    • BULB TYPEHalogen
    • CONSTRUCTIONStainless Steel Tube & Steel Housing
    • MANUFACTURERS PART NUMBERVL420X
    • MOUNT TYPEWall
    • REACH INCHES42 (106.68 cm)
    • TYPEHalogen Versa Light Dock Light
    • VOLTAGE115 / 1 / 60
    • WATTAGE117
    • WEIGHT LBS.18 (8.18 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Happy customer

When looking for dock lights to purchase, one of our delivery truckers had seen these in another plant and recommended them. It was a great recommendation. Easy to mount, the light shines clearly to the back of the trailer, the swing away feature is easy to operate and the small profile keeps them out of harms way. Very satisfied!

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Versa-Light

Your review: The light work very well for our fork truck driver to see inside the trailers.

Is this review helpful?

Happy customer

Your review: When looking for dock lights to purchase, one of our delivery truckers had seen these in another plant and recommended them. It was a great recommendation. Easy to mount, the light shines clearly to the back of the trailer, the swing away feature is easy to operate and the small profile keeps them out of harms way. Very satisfied!

Is this review helpful?

Receiving Dept.

Your review: I enjoy this dock light! it does not get in the way when you are backing out of a trailer. nice and brite...

Is this review helpful?

Versa dock light

Your review: Global purchase made it easy to select the right product for the job. The sales specialist was very helpful which made searching for the product fast. The quality of the product should serve our project very well.

Is this review helpful?

Good product

Your review: Good alternative to the arms of other dock lights. Our space is tight and when light is not in use it tucks out of the way. I hope replacement bulbs are easily available.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed