Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,501 Items)
Sub Category
Dock-Levelers & Lifts (49)
Remove
Mechanical & Power Edge Of Dock Levelers
Remove
Narrow Your Results By:
Type
Mechanical - Conventional Trailer (2)
Powered - Conventional Trailer (2)
Our Price
Under $815.00 (1)
$865.00 - $866.00 (1)
Over $2,291.00 (2)





Mechanical & Power Edge Of Dock Levelers
Mechanical & Power Edge Of Dock Levelers Loading Dock Levelers Easily Attach To The Steel Nosing Of An Existing Dock, Saving Valuable Dock Loading Space; No Concrete Work Or Pit Necessary.

Edge of dock levelers have 5" upward and 5" downward working range. A full 15" lip projects 12" beyond bumper. These dock levelers are made with a high strength 3/8" steel safety plate and heavy-duty hinges. Loading dock levelers automatically release and return to stored position when truck exits. Supplied with two 12" x 14" molded rubber bumpers and reinforced mounting blocks.

Choice of Dock Leveler Types -
Mechanical Dock Levelers have a counter-balanced extension spring lift that ensures one person, one hand operation. Includes 41"L Steel Hook to facilitate opening of leveler.

Powered Dock Levelers feature a push button control that operates 115V 1/2 HP motor which raises and lowers, extends and retracts hydraulic dock leveler for easy operation. Independent hydraulic cylinders on both lip and center plate provide smooth descent control.


Mechanical & Power Edge Of Dock Levelers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
LIP DIMENSIONS
LEVELER TYPE CAP. LBS. W" D" OVERALL W" IMAGE MODEL QTY PRICE
Mechanical - Conventional Trailer20,0006627-3/4102
WB390200$819.00
Mechanical - Conventional Trailer20,0007227-3/4108
WB390202$870.00
Powered - Conventional Trailer20,0006630104
WB390203$2,303.00
Powered - Conventional Trailer20,0007230110
WB390204$2,303.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.645.0878.
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
(50)