Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Giant® Mechanical & Hydraulic Edge of Dock Levelers

Blue Giant® Mechanical & Hydraulic Edge of Dock Levelers

Blue Giant® Mechanical & Hydraulic Edge-of-Dock Levelers are used for Providing an Efficient Self-Storing Docking Unit.

Blue Giant® Mechanical & Hydraulic Edge-of-Dock Levelers are made of heavy duty steel for long lasting durability. Features dual hydraulic maintenance-free cylinders or a balanced spring lifting system for superior performance. One-piece continuous front and rear hinge pins for greater strength and stability. Beveled lip protects forklift tires, steering systems and cargo for added safety. Two molded rubber bumpers bolted to heavy duty steel block extensions offer greater protection. Four-way diamond tread plate. Smooth top plate transition for ease of use. Comfort grip handle. Assembled. Color is Gray. 20,000 or 30,000 pound capability. Dimensions vary per model. Hydraulic Levelers are made with a 1 HP motor for greater dependability. Offers a rugged remotely mounted single push button control station for ease of operation. Grease fittings minimize operational friction.


LEVELER TYPE
  • LEVELER TYPE
W"
  • W"
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
LEVELER TYPE W" D" OVERALL W" H" CAP. LBS. IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.87.250:46