Steel-Faced Loading Dock Bumpers

Steel-Faced Loading Dock Bumpers

The Strongest Form of Loading Bay Impact Protection!

Premium Loading Dock Bumpers are mounted behind a 3/8" thick floating steel face-plate, offering heavy-duty protection for docking areas where excessive friction from up-and-down trailer movement occurs (Air-Ride Trailers, Yard Jockeys, etc.). Thick laminated rubber bumper is constructed with a unique laminated loop design that is proven to offer maximum impact absorption. Steel-Face Bumpers are maintenance free, impervious to weather damage, and the steel framing has a scratch-resistant powder coat finish. Structural mounting angles permit welded or bolt-on installation to surface. Bumpers can be mounted at various heights from flush mount to 12" above dock depending upon highest impact area.


W"
  • W"
H"
  • H"
COMPARE OVERALL DIMENSIONS
W" D" H" BRAND IMAGE MODEL QTY PRICE
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
54.92.197.82:44