IRONguard Above-Dock Bumper Riser & Bumper Extension Bracketing

IRONguard Above-Dock Bumper Riser & Bumper Extension Bracketing

IRONguard Above-Dock Bumper Riser Brackets may be used when the Truck or Trailer impact height is determined to be "ABOVE" the dock level. Above-Dock Riser Bracketing should be applied in conjunction with the appropriate Dock Bumper. Durable steel construction.

Note: Trade-off may be necessary when considering Above-Dock Riser Brackets as they intrude into the door opening and interfere with the loading and unloading of trailers.

Note: Above Dock Risers can be ordered to include the appropriate dock bumpers and welded to the brackets for easier, one-step installation.

Dock Bumper Extension Brackets are used when the dock bumper projection must be increased and it cannot be accomplished by choosing the bumper size of appropriate projection. Dock Bumper Extensions can also be used to extend an existing bumper to the proper projection. Durable steel construction.

Note: Specify if the current dock bumper is welded to the Extension Bracket.


TYPE
  • TYPE
W"
  • W"
D"
  • D"
H"
  • H"
COMPARE OVERALL DIMENSIONS
TYPE W" D" H" IMAGE MODEL QTY PRICE
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
54.226.179.247:46