Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,498 Items)
Sub Category
Dock-Boards & Plates (237)
Remove
High Traction Aluminum Dock Plates
Remove
Narrow Your Results By:
Capacity Lbs.
2000 (1)
2050 (1)
2660 (1)
2700 (1)
3350 (1)
  More...
Width Inches
48 (3)
36 (2)
60 (1)
Our Price
Under $193.00 (1)
$258.00 - $259.00 (1)
$271.00 - $272.00 (1)
$336.00 - $337.00 (1)
$413.00 - $414.00 (1)
Over $506.00 (1)





High Traction Aluminum Dock Plates
High Traction Aluminum Dock Plates These Aluminum Dock Plates Feature Improved Safety Using A Unique Diamond Tread Surface That Provides More Traction Points Per Square Foot Than Competitive Dock Boards.

Rugged, lightweight 3/8" thick aluminum dock plates withstand heavy traffic but are easily moved using built-in hand holds. These loading dock board feature an 11" apron with beveled edges and an 11° crown to provide smooth, efficient entry and exit to save time. Bottom of dock plate includes a bolted safety stop to keep plate in position.

Note: Purchase dock plate that's 12" wider than anticipated load. Not for use with rider type trucks. Complies with OSHA spec. 1910.30(A). Assembles easily.

** The HT." DIFFERENCE is the height difference above or below the dock.

High Traction Aluminum Dock Plates
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAP. LBS. W" L" HT." DIFFERENCE ** WT. LBS. IMAGE MODEL QTY PRICE
33503624135
WB241742$193.95
20003636346
WB241743$273.95
37004824151
WB241744$260.95
27004836366
WB241745$337.95
20504848586
WB241746$415.95
266060485100
WB241747$508.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.645.0878.
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
(50)