Bluff® Heavy Duty Aluminum Dock Plates

Bluff® Heavy Duty Aluminum Dock Plates

Bluff® Heavy-Duty Aluminum Dock Plates are Lightweight and have Integral Hand Holds for Easy Lifting.

Bluff® Heavy Duty Aluminum Dock Plates feature a slip-resistant diamond tread surface, beveled entry and exit edges, an 11" apron and 11 degree crown angle that provides a smooth transition between truck and dock. Safety stop, located on underside, helps secure the Dock Plate in position. Loading Dock Plates are not for use with rider type trucks. Note that the width should be 12" wider than the load. Bluff® Dock Ramps comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2

** The HT." DIFFERENCE is the height difference above or below the dock.


DOCK PLATE TYPE
  • DOCK PLATE TYPE
W"
  • W"
L"
  • L"
CAP. LBS.
  • CAP. LBS.
COMPARE DOCK PLATE SIZE
DOCK PLATE TYPE W" L" CAP. LBS. HT." DIFFERENCE ** WT. LBS. IMAGE MODEL QTY PRICE
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
54.144.73.205:44