Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ancra® Interior Van Cargo Restraints & Tiedown Straps

Ancra® Interior Van Cargo Restraints & Tiedown Straps

Ancra Interior Cargo Series E & A Tiedown Straps And Beams Are Used For Securing Interior Loads Of Trucks, Vans And Trailers.

Ancra Interior Cargo Series E & A Tiedown Straps And Beams are made for long lasting durability and dependability. Cam and Ratchet Strap Assemblies have spring actuated E fittings for securing cargo to E or A track on the interior walls of trucks, vans and trailers. Made with 2 inch polyester webbing. Available in 12, 16 and 20 foot lengths color recognized in Yellow, Gray and Blue respectively. Cam straps have 2500 lb. ultimate load limit capacity. Ratchet Straps have 3000 lb. ultimate load limit capacity. Decking/Shoring Beams have outer tube made from high strength aluminum alloy and patented flat latch steel end channels for superior strength to weight ratio. Flat latch reduces damage during loading and unloading. Available in units providing 6600 lb. ultimate load limit capacity for both decking and shoring or 9000/7500 lb. capacities for decking or shoring respectively. Heavy Duty Decking/Shoring Beam also available.


DESCRIPTION
  • DESCRIPTION
LENGTH'
  • LENGTH'
ADJ. LENGTH"
  • ADJ. LENGTH"
ULTIMATE LOAD LIMIT
  • ULTIMATE LOAD LIMIT
WORKING LOAD LIMIT
  • WORKING LOAD LIMIT
COMPARE DIMENSIONS CAP. LBS.
DESCRIPTION LENGTH' ADJ. LENGTH" ULTIMATE LOAD LIMIT WORKING LOAD LIMIT IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.96.103:46