Corner Edge Guard Protectors for Cargo Load Binders

Corner Edge Guard Protectors for Cargo Load Binders

Corner Edge Guard Protectors are used with Cargo Load Binder Straps to Reduce Damage during Transport.

Corner Edge Guard Protectors for Cargo Load Binders and truck mounted pallets are made of nylon, polyethylene, plastic or steel for long lasting durability and dependability. Corner Edge Guards prevent straps from cutting into the pallet contents protecting from damage. Slots located along the length of the edge protector hold the straps in place, preventing any slipping or unwanted movement of the strap during transport. Steel Corner Edge Guards are designed for chain and cargo straps and can be used on crates for increased sturdiness. VeeBoards® are an edge protection solution to prevent cargo damage that can result from using tie down straps to secure pallets. BrickGuards® are designed specifically to work with pallet mounted bricks. Available package quantities are 1, 10, 20 and 100. Available sizes vary.


TYPE
  • TYPE
W"
  • W"
COMPARE OVERALL DIMENSIONS
TYPE L" W" PKG. QTY. IMAGE MODEL QTY PRICE PER PKG.
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
54.162.132.79:44