Cargo Straps Quickly Tie Down Cargo Loads For Safe, Secure Handling and Transporting!
Load Binders & Cargo Restraints have a spring loaded ratchet buckle that is designed for fast tensioning and easy release. Simply pull webbing through ratchet tie down roller to take up slack. For optimum cargo control and restraint, operate buckle handle back and forth until webbing is properly tensioned and close handle. Tie down straps have a one-handed release; just disengage positive locking safety latch and rotate handle over center.
Ratchet Tie Downs are made with rugged 2'' wide low-stretch polyester webbing that stands up to your toughest job. These tie downs have a working load limit of 1600 lbs. and an ultimate load strength of 5000 lbs. (except "E" Type End Fitting which has 1000 lbs. working load limit and 3000 lbs. ultimate load strength).
Load binders and cargo straps meet military and commercial specifications. Rated to comply with D.O.T., C.H.P. and C.U.S.A.
Other lengths are available; Please call for pricing.
Lift-All® Cargo Load Binder Straps & Tie Downs Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)