Omni Metalcraft Aluminum Skate Wheel Gravity Conveyors

Omni Metalcraft Aluminum Skate Wheel Gravity Conveyors

Omni Metalcraft Aluminum Skate Wheel Gravity Conveyors are Lightweight for Portability and Offer Maximum Corrosion Resistance.

Skate Wheel Gravity Conveyors offer smooth movement of multi-sized cartons and totes. These Skatewheel Conveyors have a 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling. Skate wheel gravity conveyors feature 2" diameter ball bearing plated wheels on 3" axle centers.

To increase the capacity of 10 ft. sections, add center leg supports to make capacity equal to two 5 ft. lengths. Capacity for aluminum conveyors is 50 lbs. per wheel.


CONVEYOR SECTION
  • CONVEYOR SECTION
L'
  • L'
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
PER FOOT
  • PER FOOT
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS WHEELS
CONVEYOR SECTION L' W" BETWEEN FRAME W" INSIDE RADIUS" DIA." PER FOOT CAP. LBS. IMAGE MODEL QTY PRICE
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
54.167.211.58:44