Vestil Portable Roller Stand STAND-MF 27.5" to 43" Ht. Range 125 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Vestil Portable Roller Stand STAND-MF 27.5" to 43" Ht. Range 125 Lb. Cap.

Item #: WB985777

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $61.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil MULTI-FUNCTION PORTABLE ROLLER STAND

Innovative design features a rotating head that yields a Flat Support Surface Stand, an Omni-directional Roller Ball Stand or a Bi-directional Roller Stand. Stand is designed to be used as a portable feed station for use in front of drill presses and saws, or as a "helping hand" to support material being worked on. 17"W roller stand offers 27-1/2" to 43" adjustable height that is locked into position with a manual lever for precise positioning. Extra-wide base offers exceptional stability. Durable steel construction has a scratch-resistant painted finish, and 1.9" diameter steel rollers are chrome-plated for long life. Assembles easily.

Product Specifications

    • WIDTH INCHES17 (43.18 cm)
    • CAPACITY LBS125 (56.82 kg)
    • COLOR FINISHBlue
    • ADJUSTABLE HEIGHT INCHES27-1/2 to 43
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSTAND-MF
    • TYPEMulti-Function Portable Roller Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed