Hytrol® Roller Gravity Conveyors

Hytrol® Roller Gravity Conveyors

Hytrol® Roller Gravity Conveyors are used on Conveyor Lines in Warehouses, Shipping Areas, Assembly Areas and more.

Hytrol® Roller Gravity Conveyors are made with a powder-coated steel frame and rollers measuring 1.9" in diameter. Conveyors are available in a variety of widths. Straight Sections are available in 5'L sections with a weight capacity of 620 lbs. per foot, or 10'L sections with a capacity of 118 lbs. per foot. 90° Curve Sections hold up to 355 lbs. per foot, and are available with an inside radius of 32-1/2" or 48".


CONVEYOR SECTION
  • CONVEYOR SECTION
L'
  • L'
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
ROLLER CENTERS"
  • ROLLER CENTERS"
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CONVEYOR SECTION L' W" BETWEEN FRAME W" INSIDE RADIUS" ROLLER CENTERS" ROLLER DIA." CAP. LBS. IMAGE MODEL QTY PRICE
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
54.167.196.208:44