Vestil Pallet & Skid Floor Conveyors

Vestil Pallet & Skid Floor Conveyors

Vestil Pallet & Skid Conveyors allow Maximum use of Floor Space, Move Pallets and Stage Shipments without Tying up your Forklifts and Pallet Jacks.

Vestil Industrial Pallet & Skid Floor Conveyors easily transport fully loaded pallets and skids throughout your warehouse or loading dock. Roller Bed Skid Conveyors are made with all welded 3-1/2" x 1" x 10 gauge zinc-plated steel that resists rust and corrosion. Pallet Conveyors feature butt couplers to join conveyor sections together. Pallet Movers include 2-2/5" diameter, 13 gauge spring-loaded rollers that are set low in frame and mounted on 3" centers. Shipped assembled.


COMPARE DIMENSIONS
L' W" BETWEEN FRAME W" ROLLER QTY. FRAME CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE
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
54.198.113.51:46