Hudson Bearings Flange Mounted Ball Transfers

Hudson Bearings Flange Mounted Ball Transfers

Flange Mounted Ball Transfers Are Used For Industrial And Commercial Loading And Movable Retail Store Displays.

Flange Mounted Ball Transfers are solidly made for long lasting durability and reliability. Capable of supporting up to 250 lbs. and have a 1" ball bearing resting on 80-1/8" individual support bearings. Available with Carbon Steel or Stainless Steel corrosion-resistant balls and housings. Nylon balls are available for non-marking applications. 1" or 1-1/2" ball size.


CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
HOUSING MATERIAL
  • HOUSING MATERIAL
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE BALL OVERALL DIMENSIONS
CAP. LBS. DIA." CONSTRUCTION HOUSING MATERIAL L" W" H" IMAGE MODEL QTY PRICE