Hudson Bearings Drop-In Style Ball Transfers

Hudson Bearings Drop-In Style Ball Transfers

Hudson Bearings Drop-In Style Ball Transfers are for use in Conveyor Systems, Transfer Tables, and Rolling Cargo Decks.

Hudson Bearings Drop-In Style Ball Transfers feature an Integral flange at the top that allows the unit to be dropped into a 1-3/4" diameter hole. 1-3/16" Main ball rotates on 1/8" support balls within the support cup. Available with either Plated Carbon Steel or Stainless Steel balls and housings to provide corrosion resistance. Nylon balls are available for non-marking applications.


CAP. LBS.
  • CAP. LBS.
BALL DIA."
  • BALL DIA."
CONSTRUCTION
  • CONSTRUCTION
HOUSING MATERIAL
  • HOUSING MATERIAL
COVER MATERIAL
  • COVER MATERIAL
COMPARE BALL OVERALL DIMENSIONS
CAP. LBS. DIA." CONSTRUCTION HOUSING MATERIAL COVER MATERIAL DIA." H" IMAGE MODEL QTY PRICE
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
54.198.134.127:44