Peerless™ Forged Clevis Hooks

Peerless™ Forged Clevis Hooks

Peerless™ Forged Clevis Hooks provide Reliable Durability for Tying Down Loads in a variety of Transportation Environments.

Peerless™ Forged Clevis Hooks are made using low carbon steel and are zinc plated for added durability. Hooks are available in a variety of sizes, and available capacities range from 2600 lbs. up to 11,300 lbs. Choose from Grab Hooks, Slip Hooks or Slip Hooks With Latch. All hooks are available with a Grade 70 or Grade 43 build.


DESCRIPTION
  • DESCRIPTION
GRADE
  • GRADE
TRADE SIZE
  • TRADE SIZE
CAP. LBS.
  • CAP. LBS.
COMPARE
DESCRIPTION GRADE TRADE SIZE CAP. LBS. PKG. QTY. IMAGE MODEL QTY PRICE
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
54.144.73.205:46