Peerless™ ACCO Clevis Sling Hooks with Latch

Peerless™ ACCO Clevis Sling Hooks with Latch

Peerless™ ACCO Clevis Sling Hooks with Latch provide Reliable Strength for a variety of Overhead Lifting Applications.

Peerless™ ACCO Clevis Sling Hooks with Latch are alloy steel and made with grade 80 forgings for reliable durability. Hooks are proof-tested at twice the working load limit, and fatigue-tested at 1-1/2 times the working load limit for 20,000 cycles. Hooks are available in a variety of sizes and range in capacity from 3500 lbs. up to 12,000 lbs.


CHAIN SIZE
  • CHAIN SIZE
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CHAIN SIZE CAP. LBS. A B P R IMAGE MODEL QTY PRICE
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
23.20.248.132:44