Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elite Sales Turnbuckles

Elite Sales Turnbuckles

Turnbuckles are used for Aircraft, Shipping, Sports or Entertainment Industry uses and other Multi-Purpose Rigging Applications.

Turnbuckles are made from high strength Drop Forged Galvanized Steel for long lasting durability and dependability. Used to secure high tension ropes, rigging or cables. Various Eye & Eye, Hook & Eye, Hook & Hook, Jaw & Eye and Jaw & Jaw type turnbuckles are available in 400 to 10,000 lb. load capacities, 4, 6 or 12 inch lifting height take ups and 1/4, 3/8, 1/2, 5/8, 3/4, 7/8 and 1 inch thread sizes.


TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
LIFTING HT. TAKE UP
  • LIFTING HT. TAKE UP
INNER WIDTH
  • INNER WIDTH
OVERALL LENGTH
  • OVERALL LENGTH
THREAD SIZE
  • THREAD SIZE
COMPARE DIMENSIONS
TYPE CAP. LBS. LIFTING HT. TAKE UP INNER WIDTH OVERALL LENGTH THREAD SIZE PACK QTY. IMAGE MODEL QTY PRICE PER PACK

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.205.161:46