Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elite Sales Screw Pin Anchor Shackles

Elite Sales Screw Pin Anchor Shackles

Screw Pin Anchor Shackles Are Used For Utility Or Industrial Rope, Rigging Or Cable Fastening Applications.

Screw Pin Anchor Shackles are made from high strength Galvanized Steel for long lasting durability and dependability. Used to secure or manipulate heavy duty ropes, rigging or cables. Meet Federal Specification RR-C-271D Type IVA, Grade A, Class 2 performance requirements. Include working load limit permanently stamped on shackle. 1/4 to 1-1/8 inch diameter, 666 to 17000 lb. capacity shackles are available for use with 1/16 to 1 inch diameter materials.


CAP. LBS.
  • CAP. LBS.
MATERIAL DIA.
  • MATERIAL DIA.
PIN DIA."
  • PIN DIA."
INNER WIDTH
  • INNER WIDTH
OVERALL LENGTH
  • OVERALL LENGTH
COMPARE DIMENSIONS
CAP. LBS. MATERIAL DIA. PIN DIA." INNER WIDTH OVERALL LENGTH PACK QTY. IMAGE MODEL QTY PRICE PER PACK

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.