Peerless™ ACCO Overhead Lifting Alloy Chains

Peerless™ ACCO Overhead Lifting Alloy Chains

Peerless™ ACCO Overhead Lifting Alloy Chains are High-Strength, Low-Weight Chains used for a variety of Applications.

Peerless™ ACCO Overhead Lifting Alloy Chains are quenched and tempered before proof testing to provide twice the tensile strength of ordinary chain steel. Chains are made using alloy steel with a black thermo-dip finish. Capacities range from 4300 up to 15,000 lbs. Available in Half Drums in a variety of sizes.


CHAIN DIA.
  • CHAIN DIA.
INSIDE L"
  • INSIDE L"
INSIDE W"
  • INSIDE W"
CAP. LBS.
  • CAP. LBS.
QTY.
  • QTY.
COMPARE DIMENSIONS PACKAGE
CHAIN DIA. INSIDE L" INSIDE W" CAP. LBS. QTY. TYPE COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE PER FOOT
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
54.162.255.186:44