Industrial Use Rated Wheels

Industrial Use Rated Wheels

Replace Broken or Worn Wheels for Trucks, Trailers, Carts and more.

Industrial Use Rated Wheels have tread material choices of molded plastic, polyurethane, semi-steel and mold-on rubber to provide long lasting durability. Wheel diameters range from 4" - 12". Widths range from 1-1/2" to 3". Weight capacities range from 350 lbs - 3400 lbs. Wheels can be used for heavy duty applications and concrete floors and offer high strength and impact resistance. Hub and axle sizes vary per style.


TREAD MATERIAL
  • TREAD MATERIAL
DIA."
  • DIA."
W"
  • W"
CAP. LBS.
  • CAP. LBS.
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE WHEEL WHEEL DIMENSIONS
TREAD MATERIAL DIA." W" AXLE SIZE" HUB L" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.196.8.177:44