Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RWM Caster Wheels

RWM Caster Wheels

RWM Caster Wheels are used for a wide variety of Commercial, Institutional or Industrial Applications.

RWM Caster Wheels are solidly made for long lasting durability and dependability. Wide selection of types and sizes available for particular need or application. Materials range from durable plastics or rubbers for various lighter load commercial uses, to high strength metals for heavy duty industrial manufacturing or warehousing applications, to combined materials to provide dual strength and smooth rolling or cushioning capabilities. Wheel construction varieties include Cast Iron, EHT Rubber on Aluminum, ETH Rubber on Nylon, Forged Steel, High Temp Nylon, Phenolic, Polyolefin, Rubber on Iron, Solid Elastomer, Thermoplastic, Thermoplastic Rubber, Urethane on Aluminum, Urethane on Iron, Urethane on Polypropylene and V-Groove Iron. Come in 3, 3-1/2, 4, 5, 6, 8 and 10 inch wheel diameters and wide range of 190 to 10,000 lb. load capacities.


WHEEL CONSTRUCTION
  • WHEEL CONSTRUCTION
DIA."
  • DIA."
W"
  • W"
CAP. LBS.
  • CAP. LBS.
COLOR
  • COLOR
COMPARE WHEEL DIMENSIONS
WHEEL CONSTRUCTION DIA." W" AXLE SIZE" HUB L" CAP. LBS. COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.196.208:46