Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WMI® Leveling Casters

WMI® Leveling Casters

WMI® Leveling Casters Provide Easy Maneuvering And Cover Protection.

WMI® Leveling Casters are made of Aluminum diecasted frame to prevent corrosion and provide long lasting durability. This new design has flexible extended height adjustment for versatile use. Oscillating level operation with double ball bearings allows smooth maneuvering. Available styles are Caster and Leveler in One, Low Profile Caster and Leveler in One, Low Profile Leveling Caster, Rotation Handle/Low Profile and Stainless Steel/Low Profile. Caster types are Swivel/Plate Mounted or Swivel/Stem Mounted. Wheel diameters ranges from 1-3/4" - 3". Capacity ranges from 110 lbs. to 2200 lbs. Wheel construction is solid nylon.


STYLE
  • STYLE
TYPE
  • TYPE
DIA."
  • DIA."
CAP. LBS.
  • CAP. LBS.
COMPARE CASTER WHEEL
STYLE TYPE DIA." CONSTRUCTION CAP. LBS. OVERALL H" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.