Shepherd® Bassick® Honcho OS/OR Series Casters

Shepherd® Bassick® Honcho OS/OR Series Casters

Shepherd® Bassick® Honcho OS/OR Series Casters are used for Power-Towed Applications, Terminal Trucks and other High-Abuse Applications.

Casters are made with a heavy-duty stamped leg build. Heat-treated dual ball bearing raceways ensure smooth and easy transport. Wraparound welded legs are directly under the main support swivel bearings for added strength. Sealed upper and lower ball races. Yellow dichromate finish ensures added corrosion resistance. Available with or without 4 Position Swivel Lock. Wheel tread types are Steel or Urethane On Aluminum. Caster wheels are available in 5", 6" and 8" diameters. 2" tread width. Choose from Swivel Top Plate or Rigid Top Plate.


TYPE
  • TYPE
DIA."
  • DIA."
MATERIAL
  • MATERIAL
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL CASTER
TYPE DIA." MATERIAL CAP. LBS. OVERALL H" IMAGE MODEL QTY PRICE
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
54.92.197.82:44