Shepherd® Bassick® Honcho ES/ER Series Casters

Shepherd® Bassick® Honcho ES/ER Series Casters

Shepherd® Bassick® Honcho ES/ER Series Casters Are Used For Dollies, Warehouse Trucks, Towlines And More.

Casters are made with a drawn, single piece leg construction. Heat-treated, dual ball bearing raceways ensure smooth transport. Yellow dichromate finish ensures added corrosion resistance. Available wheel tread types are Hard Rubber, Phenolic, Urethane On Aluminum and Steel. Caster wheels are available in 5", 6" and 8" diameters. Tread width measures 2". Plates measure 5" x 5-1/2". Available with or without Total Lock Brake. Choose from Swivel Top Plate or Rigid Top Plate.


TYPE
  • TYPE
DIA."
  • DIA."
MATERIAL
  • MATERIAL
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL CASTER
TYPE DIA." MATERIAL CAP. LBS. OVERALL H" IMAGE MODEL QTY PRICE