Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RWM VersaTrac 27® Series Light Medium Duty Casters

RWM VersaTrac 27® Series Light Medium Duty Casters

RWM VersaTrac 27® Series Light Medium Duty Casters are used for a wide range of Institutional or Industrial Applications.

RWM VersaTrac 27® Series Light Medium Duty Casters are solidly made for long lasting durability and dependability. Feature extra thick material in the top plate, yoke and raceways. Heat treated for extended service life and come standard with a metal dust shield. Various types available for particular need or application include Rigid Plate, Swivel Plate, Swivel Plate with Contact Brake, Swivel Plate with Hub Brake, Swivel Plate with Side Wheel Brake and Swivel Plate with Total Lock Brake. Wheel construction varieties include Cast Iron, Hard Rubber, High Temp Nylon, Phenolic, Polyolefin, Rubber on Nylon, Thermoplastic Rubber and Urethane on Polypropylene. Come in 3, 3-1/2, 4 and 5 inch wheel diameters and 190, 200, 225, 250, 275 and 300 lb. load capacities.


TYPE
  • TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL CASTER
TYPE DIA." W" CONSTRUCTION OVERALL H" PLATE SIZE BOLT SPACING BEARING TYPE CAP. LBS. BRAKE TYPE COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.225.20.19:46