Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RWM 65 Series Heavy Duty Kingpinless™ Casters

RWM 65 Series Heavy Duty Kingpinless™ Casters

RWM 65 Series Heavy Duty Kingpinless™ Casters are used for Automotive Towlines, Assembly Lines and other Heavy Duty Industrial Applications.

RWM 65 Series Heavy Duty Kingpinless™ Casters are solidly made for long lasting durability and dependability. Patented design has proven to be superior solution for demanding applications such as automotive towlines, assembly lines and other heavy duty industrial applications. Various types available for particular need or application include Rigid Plate, Rigid Plate with Demountable Swivel Lock, Rigid Plate with Side Wheel Brake, Swivel Plate, Swivel Plate with Demountable Swivel Lock, Swivel Plate with Face Contact Brake and Swivel Plate with Side Wheel Brake. Wheel construction varieties include Cast Iron, Forged Steel, Phenolic, Rubber on Aluminum, Rubber on Nylon, Solid Elastomer, Urethane on Aluminum, Urethane on Iron and Urethane on Polypropylene. Come in 4, 5, 6 and 8 inch wheel diameters and wide range of 400 to 1800 lb. load capacities.


TYPE
  • TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL CASTER
TYPE DIA." W" CONSTRUCTION OVERALL H" PLATE SIZE BOLT SPACING BEARING TYPE CAP. LBS. BRAKE TYPE COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.166.250.213:44