Full Pneumatic Casters 200-450 Lb. Capacity

Full Pneumatic Casters 200-450 Lb. Capacity

Full Pneumatic Casters Transport Delicate Parts and Materials safely.

Full Pneumatic Casters are shock absorbing, air filled full pneumatic rubber caster wheels that absorb vibrations that can be harmful to loads. Casters also protect floors. Industrial pneumatic casters have roller bearing wheels for easy mobility. Steel plate casters have a corrosion resistant electroplated frame for years of dependable service. Caster types are rigid plate, swivel plate and caster kit of two swivel and 2 rigid plate. Diameters are 6", 8" and 10". Pound capacities are 200, 300, 330 and 1200 per Kit. Overall heights very per type.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CAP. LBS.
  • CAP. LBS.
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE WHEEL
CASTER TYPE DIA." W" MATERIAL OVERALL H" CAP. LBS. IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.237.148:44