Jacob Holtz X-Caster™ Series Swivel Plate Casters

Jacob Holtz X-Caster™ Series Swivel Plate Casters

Jacob Holtz X-Caster™ Series Swivel Plate Casters are used for Retail Environments.

Jacob Holtz X-Caster™ Series Swivel Plate Casters are the strongest composite casters on the market with a 150-pound load capacity per caster for increased reliability. Caster plates are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: hard rubber, polypropylene, polyurethane on polypropylene core or thermoplastic rubber on polypropylene core for added strength and ease of use. 1.5, 2, 3 and 4 inch diameter wheels available. Package quantity: 1.


TYPE
  • TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
PLATE SIZE
  • PLATE SIZE
COMPARE WHEEL CASTER
TYPE DIA." W" CONSTRUCTION OVERALL H" PLATE SIZE CAP. LBS. IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.111.247:46