Best Value Floor Locks

Best Value Floor Locks

Best Value Floor Locks Mount to the Underside of Platform Trucks, Lift Tables and Carts to Help Immobilize them while Loading or Unloading Cargo.

Best Value Floor Locks have corrosion resistant zinc plated finish to provide long lasting durability. Simply step down to lock, step again to unlock. For use with 4", 5", 6" and 8" diameter Casters. Extended 3" dia. rubber footpad grips the floor when in the locked position. Extended Heights range from 5-3/4" - 9-5/8". Retracted dimensions range from 5-1/16" - 8-5/8". Top Plate measures 4" x 4-1/2" with slotted holes for easy mounting.


FOR CASTER DIAMETER"
  • FOR CASTER DIAMETER"
COMPARE HEIGHT"
FOR CASTER DIAMETER" EXTENDED RETRACTED PLATE SIZE IMAGE MODEL QTY PRICE
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
54.80.93.234:44