Hamilton® Kingpinless Casters

Hamilton® Kingpinless Casters

Hamilton® Kingpinless Casters offer unsurpassed Durability and use for Abusive and Demanding Shock Load Applications.

Hamilton® Kingpinless Casters feature an integrally forged top plate and inner raceway formed from one piece to provide superior resistance to shocks. Raceways are CNC-machined and hardened for excellent swiveling under extreme loads. Sealing cap is welded to outer race to ensure protection from foreign materials. Choose cast iron, metal, nylon, plastic, polyurethane or rubber wheels for optimum performance under specific working conditions. Capacities from 840 lbs. to 6000 lbs. Bearing types are Ball, Rolling or Tapered for smooth operation.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
TYPE
  • TYPE
MATERIAL
  • MATERIAL
BEARING TYPE
  • BEARING TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL
CASTER TYPE DIA." W" TYPE MATERIAL BEARING TYPE OVERALL H" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.224.99.70:44