Hamilton® Dual Wheel Casters

Hamilton® Dual Wheel Casters

Hamilton® Dual Wheel Casters improve Stability and Maximize Load Capacity.

Hamilton® Dual Wheel Casters are made of plastic, polyurethane or rubber for long lasting durability. Dual Wheel casters provide a higher load capacity with minimum overall height and greater stability with wide load stance. Forged steel caster rig, mounting plate and horn base stand up to hard use. Kingpin is integrally forged with the mounting plate for increased strength. Available in a variety of types, materials and sizes. Capacities are 660 lbs. to 12,000 lbs. Wheel diameters from 4" to 18". Bearing types are Ball, Roller and Tapered.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
TYPE
  • TYPE
MATERIAL
  • MATERIAL
BEARING TYPE
  • BEARING TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL
CASTER TYPE DIA." W" TYPE MATERIAL BEARING TYPE OVERALL H" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.198.134.127:44