Wearwell Welding Mats and Runners

Wearwell Welding Mats and Runners

Wearwell Welding Mats And Runners Are Specifically Designed To Repel Sparks And Hot Metal Shards In Welding Areas.

Wearwell Welding Mats And Runners feature a specially formulated rubber surface with melt point of over 500 degrees F for lasting durability and performance in extreme conditions. Nitrile enhanced Nitricell sponge base absorbs repeated compressions bouncing back to original form for maximum anti-fatigue support. Pre-Cut, Runners and Cut Length Mats available to meet specific welding area requirements. 7/8" and 5/64" thick. Color is Black.

For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


LENGTH (FT.)
  • LENGTH (FT.)
WIDTH (FT.)
  • WIDTH (FT.)
THICKNESS"
  • THICKNESS"
COMPARE DIMENSIONS
BRAND COLOR FINISH LENGTH (FT.) WIDTH (FT.) SURFACE THICKNESS" IMAGE MODEL QTY PRICE
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
23.20.248.132:46