Automatic Ignition Ergonomic Grip Soldering Iron

Rollover image to zoom in

Click image to enlarge

Automatic Ignition Ergonomic Grip Soldering Iron

Item #: WBB261032

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PRO-100 The SOLDERPRO 100 SOLDERING IRON/TORCH is a Butane Powered Portable Multi-Function Heat Tool which includes: blowtorch tip which operates at temperatures of up to 2400°F making it the perfect toolfor heavy soldering and brazing, PS-1 soldering tip (1.6mm Conical), with a tip temperature of 950°which is equivalent to that of approximately a 120 watt electric soldering iron, PS-14 (spare orifice), and vented safety cap. The PRO-100 has automatic Piezo Ignition, comfortable grip, rapid tip heat-up, is cordless and has simple and safe operation under any conditions, anywhere. Ready to use 15 seconds after ignition. Tank contains fuelfor 120 minutes of operation. No electrical interference. Possible applications: automotive and truck repairs, aviation service and repair, electrical components, environmental splicing, in-field repairs, insulated solder preform , jewelry repair, loosen rusted nuts and bolts, maintain switch panels, repair television sets, meters, switch boards, sensitive IC boards, shrink tubing, silver solder, soften window caulking, solder circuit boards TV cable systems, weld plastics and more!

Product Specifications

    • LENGTH INCHES9.2 (23.37 cm)
    • WIDTH INCHES1.25 (3.18 cm)
    • DEPTH INCHES1.25 (3.18 cm)
    • CAPACITY30 ml
    • COLORBlue
    • BRANDSolder-It
    • MANUFACTURERS PART NUMBERPRO-100
    • OPERATING TIME120 min (mid setting)
    • SOLDERING TIP480°-950° F
    • BLOW TORCH FUNCTION2400° F
    • POWER CAPACITY120 min (mid setting)
    • TIP TYPEPS-1
    • POWER RANGE IN WATTS30-100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed