Campbell Hausfeld® WK250000AV 120V Plasma Cutter with Inverter Technology

Rollover image to zoom in

Click image to enlarge

Campbell Hausfeld® WK250000AV 120V Plasma Cutter with Inverter Technology

Item #: WBB1097230

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $965.00
Product Information
Customer Review
Product Q&A
Campbell Hausfeld® WK250000AV 120V Plasma Cutter with Inverter Technology

The portable plasma cutter is perfect for repairs around the home and shop, as well as for hobby projects. Clean cuts up to 1/8 inch steel and sever-cuts 1/4 inch steel. Cuts mild and stainless steel, aluminum, copper, and brass. Thermal overload protects the plasma cutter by automatically shutting off to avoid overheating. Features error indicator light; automatically turns on when any portion of the plasma system is not connected correctly.

Product Specifications

    • BRANDCampbell Hausfeld®
    • DESCRIPTION120 Volt Plasma Cutter with Inverter technology (*requires air compressor)
    • MANUFACTURERS PART NUMBERWK250000AV
    • VOLTAGE120V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed